Motion
R433008836

AVENTICS
R433008836

NFPA High Pressure Hydraulic Cylinder - 3000 psi, 1.500 in Bore, MP1 Mount, 1.000 in Rod, 3/4-16 M Thread
MI ITEM #02710534
MFR #R433008836
Price$1,252.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433008836

NFPA High Pressure Hydraulic Cylinder - 3000 psi, 1.500 in Bore, MP1 Mount, 1.000 in Rod, 3/4-16 M Thread
MI ITEM #02710534
MFR #R433008836

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,252.25/each

Specifications

Dimensions

  • Bore Size
    1.500 in
  • Rod - Thread Size
    3/4-16 M
  • Rod Diameter
    1.000 in

Details

  • Cushion Type
    None
  • Cylinder Operating Pressure
    3000 psi
  • Mounting Type
    MP1
  • Style
    High Pressure Hydraulic

Overview

Mfr description
R433008836 1 1/2 MP1-HH 1R 3/4-16MS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought