Motion
80B18 F 2.3/16

TSUBAKI (UST)
80B18 F 2.3/16

Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 2.1875 in Bore , 18 Teeth, Non-Hardened Teeth
Mi Item #02710541
MFR #80B18 F 2.3/16
Price$147.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80B18 F 2.3/16

Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 2.1875 in Bore , 18 Teeth, Non-Hardened Teeth
Mi Item #02710541
MFR #80B18 F 2.3/16

Mfr description
80B18F-2 3/16 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.63/each

Specifications

Dimensions

  • Bore Diameter  
    2.1875 in
  • Caliper Diameter
    5.1340 in
  • Hub Diameter
    4.2500 in
  • Length Through Bore  
    1.5000 in
  • Maximum Bore Diameter  
    2.7500 in
  • Outside Diameter  
    6.2700 in
  • Pitch Diameter
    5.7590 in
  • Tooth Width
    0.5750 in
  • Weight
    7.50 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Upc Number
    97039338990
  • Number Of Teeth  
    18
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039338990
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)