Motion
GEG 100 ES

SKF
GEG 100 ES

Radial Spherical Plain Bearing - 100 mm Bore, 150 mm OD, 100 mm Inner Ring Width, Open
Mi Item #02710562
MFR #GEG 100 ES
Price$3,559.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEG 100 ES

Radial Spherical Plain Bearing - 100 mm Bore, 150 mm OD, 100 mm Inner Ring Width, Open
Mi Item #02710562
MFR #GEG 100 ES

Mfr description
GEG100ES SPHERICAL PLAIN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,559.52/each

Specifications

Dimensions

  • Ball Diameter
    5.1180 in, 130 mm
  • Bore Diameter  
    100 mm
  • Inner Ring Width  
    100 mm
  • Misalignment Angle  
    4 °
  • Outer Ring Width
    55 mm
  • Outside Diameter  
    150 mm
  • Overall Width
    100 mm
  • Weight
    10.72 lbs

Details

  • Additional Details
    Relubricatable | Annular Groove and Holes | Steel on Steel
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GEG 100 ES
  • Manufacturer Upc Number
    7316577107022
  • Operating Temperature Range
    -50 to +200 °C °F
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    610 kN
  • Radial Static Load Capacity
    3050 kN
  • Series
    GEG
  • Type Of Bearing
    Radial
  • UPC_NO
    7316577107022
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)