Motion
2HF2-SS
H-Series Hydraulic Socket - Stainless Steel Body Material, Poppet Valve, 1/4 in NPTF, 1/4 – 18 Female Thread, 3500 psi PSI, 1/4 in Body Size, Buna-N Seal
MI ITEM #02710583
MFR #2HF2-SS
Price$114.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
H-Series Hydraulic Socket - Stainless Steel Body Material, Poppet Valve, 1/4 in NPTF, 1/4 – 18 Female Thread, 3500 psi PSI, 1/4 in Body Size, Buna-N Seal
MI ITEM #02710583
MFR #2HF2-SS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$114.27/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 18 NPTF
  • Body Size
    1/4 in
  • Hex
    0.75 in
  • Length
    2.26 in
  • Weight
    0.270 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Stainless Steel
  • Burst Pressure
    33000 psi
  • Coupling Component
    Socket
  • Description Keyword
    1/4 in NPTF, 1/4 – 18 Female Thread
  • Hose Connection Type
    Female NPTF
  • Material
    316 Stainless Steel
  • Material Specifics
    316 Stainless Steel
  • Seal Material
    Buna-N
  • Standard Interchange
    ISO 7241-B
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Valve Type
    Poppet Valve
  • Working Pressure
    3500 psi
  • Working Pressure Range
    3001 to 4000 psi

Overview

Mfr description
2HF2-S SS SOCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought