Motion
NS1500-32T 2-1/2IN S PA

REXNORD INC
NS1500-32T 2-1/2IN S PA

"Rexnord NS1500 Series Molded Split Sprockets"
Mi Item #02710731
MFR #NS1500-32T 2-1/2IN S PA
Price$90.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS1500-32T 2-1/2IN S PA

"Rexnord NS1500 Series Molded Split Sprockets"
Mi Item #02710731
MFR #NS1500-32T 2-1/2IN S PA

Mfr description
614-148-3 NS1500-32T 2-1/2 SQ
  • 1500 Series Molded Split Sprocket with 32Teeth and a 2-1/2in Square Shaft-ready Bore in PA material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.83/each

Specifications

Dimensions

  • Bore Diameter
    2 1/2 in
  • Length Through Bore
    40 mm
  • Outside Diameter
    154.9 mm
  • Pitch
    6.04 in
  • Pitch Diameter  
    6.0240 in
  • Weight
    0.71 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS1500
  • Flange Material
    Thermoplastic
  • Hub Material
    Thermoplastic
  • Hub Type
    Wide
  • Material
    Thermoplastic
  • Number Of Strands Across
    2
  • Number Of Teeth  
    32
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    793699408034
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)