Motion
TL36XL037-1108  DYNA-SYNC SPKT

DODGE
TL36XL037-1108 DYNA-SYNC SPKT

113022 Bushing Bore Timing Belt Pulley - 0.2000 in Pitch, 36 Tooth, 0.3750 in Belt Width
MI ITEM #02710738
MFR #TL36XL037-1108 DYNA-SYNC SPKT
Price$84.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TL36XL037-1108 DYNA-SYNC SPKT

113022 Bushing Bore Timing Belt Pulley - 0.2000 in Pitch, 36 Tooth, 0.3750 in Belt Width
MI ITEM #02710738
MFR #TL36XL037-1108 DYNA-SYNC SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$84.64/each

Specifications

Dimensions

  • Belt Width  
    0.3750 in
  • Bushing Bore Range
    1/2 to 1-1/8 in
  • Face Width
    0.56 in
  • Hub Diameter
    2.13 in
  • Hub Projection
    0.32 in
  • Length Through Bore
    0.88 in
  • Pitch  
    0.2000 in
  • Pitch Diameter  
    2.2920 in
  • Weight
    0.50 lbs

Details

  • Belt Type
    XL
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1108
  • Number Of Hubs
    1
  • Number Of Teeth  
    36
  • Pulley Construction
    Plain
  • UPC_NO
    782475656523
  • With Flanges
    No Flanges

Overview

Mfr description
TL36XL037 1108 TIMING PULLEY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text