Motion
ZM06
ZM Series Bearing Lock Nut - M6x0.5 mm Thread Size, 16 mm OD, 11 mm Face Dia., 8 mm Width
Mi Item #02710784
MFR #ZM06
Price$113.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZM Series Bearing Lock Nut - M6x0.5 mm Thread Size, 16 mm OD, 11 mm Face Dia., 8 mm Width
Mi Item #02710784
MFR #ZM06

Mfr description
ZM06
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.20/each

Specifications

Dimensions

  • Face Diameter  
    11 mm
  • Outside Diameter  
    16 mm
  • Overall Height
    0.3125 in
  • Overall Width
    8 mm
  • Thread Size  
    M6x0.5 mm
  • Weight
    0.03 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    Precision
  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    ZM
  • UPC_NO
    4012802079258
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)