Motion
41750 SCOTCHFIL ELECTRICAL INSULATION PUTTY

3M
41750 SCOTCHFIL ELECTRICAL INSULATION PUTTY

3M™ Scotchfil™ Electrical Insulation Putty, 1-1/2 in x 60 in, 1 roll/carton, 12 rolls/case
MI ITEM #02710785
MFR #41750 SCOTCHFIL ELECTRICAL INSULATION PUTTY
Price$37.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
41750 SCOTCHFIL ELECTRICAL INSULATION PUTTY

3M™ Scotchfil™ Electrical Insulation Putty, 1-1/2 in x 60 in, 1 roll/carton, 12 rolls/case
MI ITEM #02710785
MFR #41750 SCOTCHFIL ELECTRICAL INSULATION PUTTY

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$37.36/each

Specifications

Dimensions

  • Dimensions
    60 x 1-1/2 in
  • Length
    60 in
  • Overall Length
    60 in
  • Overall Width
    1.5 in
  • Thickness
    125 mil
  • Weight
    0.513 lb
  • Width
    1-1/2 in

Details

  • Adhesive Material
    Mastic
  • Backing Material
    Ethylene Propylene Rubber
  • Color
    Black
  • Manufacturer Upc Number
    00054007417507
  • Max Operating Temperature
    +80 °C
  • Min Operating Temperature
    0 °C
  • Minimum Order Quantity
    12
  • Operating Temperature Range
    0 to +80 °C
  • Package Quantity
    4
  • Product Types
    Mastic tape
  • UPC_NO
    00054007417507
  • Voltage Rating
    600 V

Overview

Mfr description
41750 SCOTCHFIL ELECTRICAL INSULATION
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-corrosive mastic adhesive in a flexible tape form
  • UL Listed and RoHS 2011/65/EU Compliant
  • Suitable for temperatures from 32 to 176 °F (0 to 80 °C).

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought