Motion
6311DDUNR
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width
MI ITEM #02711311
MFR #6311DDUNR
List Price$341.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width
MI ITEM #02711311
MFR #6311DDUNR

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$341.52/each for your price

Overview

Mfr description
6311 DDUNR

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    29 mm
  • Overall Width
  • Overall Length
    120 mm
  • Closure Type
    Double Sealed
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outer Ring Width
    29 mm
  • Manufacturer Catalog Number
    6311DDUNR
  • Manufacturer Upc Number
    029176065866
  • UPC_NO
    029176065866
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6311DDUNR is a 55 mm bore radial/deep groove ball bearing with a 120 mm OD and 29 mm width, ideal for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text