Motion
NT18
Cam Guided U-Shaped Carriage Rail - Nominal Diameter: 18 mm, Overall Length: mm
Mi Item #02711325
MFR #NT18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Guided U-Shaped Carriage Rail - Nominal Diameter: 18 mm, Overall Length: mm
Mi Item #02711325
MFR #NT18

Mfr description
NT18 3 ROLLER SLIDER
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Diameter
    18 mm
  • Overall Length
    mm
  • Weight
    0.066 lb

Details

  • Acceleration
    10 m/s²
  • Axial Static Load Capacity
    260 N
  • Dynamic Load Capacity
    1530 N
  • Measurement Standard
    Metric
  • Moment Capacity
    1.5 N-m, 4.7 N-m, 8.2 N-m
  • Package Quantity
    1
  • Radial Static Load Capacity
    820 N
  • Rail Style
    Compact Rail
  • Speed
    3 m/s
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)