Overview
Mfr description
CD75E32-80C-B AIR CYLINDER
Specifications
- Bore Diameter
- Stroke80 mm
- Manufacturer Product Page
- Manufacturer Catalog
- SeriesC75
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data