Motion
CSW28-80-2Z-T

ROLLON CORP
CSW28-80-2Z-T

Cam Guided U-Shaped Carriage Rail - Nominal Diameter: 28 mm, Overall Length: 80 mm
MI ITEM #02711345
MFR #CSW28-80-2Z-T
Price$209.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
CSW28-80-2Z-T

Cam Guided U-Shaped Carriage Rail - Nominal Diameter: 28 mm, Overall Length: 80 mm
MI ITEM #02711345
MFR #CSW28-80-2Z-T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$209.29/each

Specifications

Dimensions

  • Nominal Diameter
    28 mm
  • Overall Length
    80 mm
  • Weight
    0.341 lb

Details

  • Acceleration
    15 m/s²
  • Axial Static Load Capacity
    640 N
  • Dynamic Load Capacity
    4260 N
  • Measurement Standard
    Metric
  • Moment Capacity
    16 N-m, 27.2 N-m, 6.2 N-m
  • Operating Temperature
    -20°C/+120 °C
  • Package Quantity
    1
  • Radial Static Load Capacity
    2170 N
  • Rail Style
    Compact Rail
  • Speed
    5 m/s

Overview

Mfr description
CSW28-80-2Z-T, 3 RLR SLIDER, SHIELDED
  • Call your local Motion Industries Branch for quote

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought