Motion
VY1100-01-BN
Air Line Regulator - 1/8 in Inlet Port, Rc Inlet Thread, Straight, 1/8 in Outlet Port, Rc Outlet Thread, Straight
Mi Item #02711420
MFR #VY1100-01-BN
Price$261.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Line Regulator - 1/8 in Inlet Port, Rc Inlet Thread, Straight, 1/8 in Outlet Port, Rc Outlet Thread, Straight
Mi Item #02711420
MFR #VY1100-01-BN

Mfr description
VY1100-01-BN
  • Electro pneumatic regulator
  • Step-less control through electric signals
  • Simple circuit configuration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$261.61/each

Specifications

Dimensions

  • Connection Size
    0.1250 in
  • Inlet Port Size
    1/8 in
  • Outlet Port Size
    1/8 in
  • Weight
    2.55 lbs

Details

  • Digital Pressure Switch
    No
  • Fluid Comp
    Compressed Air
  • Included Options
    Bracket, Silencer
  • Inlet Port Type
    Straight
  • Mounting Type
    Body Ported
  • Outlet Port Thread Type
    Rc
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    No
  • Series/System
    VY1
  • Supply Voltage
    24 V dc
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)