1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Rollon
ULC28-640
Cam Guided Rail - Series: ULC, Compact Rail, Rail Size: 28 mm, Slider Type: Rollers, Length: 640 mm
MI ITEM #
02711463
MFR #
ULC28-640
List Price
$229.31
/each
Qty
List Price
$229.31
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Linear Motion
Linear Guides
Cam Guided Rails
Rollon ULC28-640
Rollon
ULC28-640
Cam Guided Rail - Series: ULC, Compact Rail, Rail Size: 28 mm, Slider Type: Rollers, Length: 640 mm
MI ITEM #
02711463
MFR #
ULC28-640
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rollon
ULC28-640
Cam Guided Rail - Series: ULC, Compact Rail, Rail Size: 28 mm, Slider Type: Rollers, Length: 640 mm
MI ITEM #
02711463
MFR #
ULC28-640
Availability:
Factory Order
List Price
$229.31
/each
Sign in
for your price
Qty
List Price
$229.31
/each
Sign in
for your price
+ Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
ULC28-640, U RAIL, SIZE 28, L= 640 MM
Call your local Motion Industries Branch for quote
Show More
Specifications
Acceleration
15 m/s², 15 m/s²
Anticorrosion
Yes
Hardened Raceways
Yes
Length
640 mm, 640 mm
Operating Temperature
-20°C/+120°C
Rail Size
28 mm
Rail Style
Compact Rail
Series
ULC
Slider Type
Rollers, Rollers
Speed
5 m/s, 5 m/s
Weight
1.408 lbs
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data