Motion
2520V12A5 1CC22R

VICKERS BY DANFOSS
2520V12A5 1CC22R

2520V12A5 1CC22R
MI ITEM #02711474
MFR #2520V12A5 1CC22R
Price$5,399.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
2520V12A5 1CC22R

2520V12A5 1CC22R
MI ITEM #02711474
MFR #2520V12A5 1CC22R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,399.03/each

Specifications

Dimensions

  • Inlet Port Size
    2-1/2 in SAE
  • Outlet Port Size
    1 in SAE

Details

  • Displacement
    295.5 cm³/r, 41 cm³/r
  • Max Continuous Torque
    250 N-m
  • Max Operating Temperature
    210 °F
  • Max Rpm
    1800 rpm
  • Maximum Flow Rate
    121.23383808 L/min
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Flange
  • Port Orientation
    45° Clockwise
  • Series
    2520V
  • Shaft Type
    Straight Keyed
  • Vane Pump Type
    Double

Overview

Mfr description
2520 V12A51CC22R HYD. PUMP
  • Innovative intra-vane cartridge design
  • Reduces noise
  • Excellent volumetric efficiency

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought