Motion
D11470
Compression Spring - Music Wire Material, End Type - Squared and Not Ground, 5.63 mm OD, 18.5 mm Length, 0.63 mm Wire Size, 1.5500 N/mm Spring Rate
MI ITEM #02711734
MFR #D11470
Your Price$1.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, End Type - Squared and Not Ground, 5.63 mm OD, 18.5 mm Length, 0.63 mm Wire Size, 1.5500 N/mm Spring Rate
MI ITEM #02711734
MFR #D11470

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.98/each(List $2.27)

Overview

Mfr description
D11470 SPRING

Specifications

  • Type Design
    Compression Spring
  • End Type
    Squared and Not Ground
  • Material
    Music Wire
  • Outside Diameter
    5.63 mm
  • Free Length
    18.5 mm
  • Wire Size
    0.63 mm
  • Spring Rate
    1.5500 N/mm
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    D11470
  • Weight
    0.01347 lbs
  • Minimum Order Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text