Motion
D11750
Compression Spring - Music Wire Material, End Type - Squared and Not Ground, 8.8 mm OD, 14.5 mm Length, 0.8 mm Wire Size, 2.3200 N/mm Spring Rate
MI ITEM #02711735
MFR #D11750
Price$1.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, End Type - Squared and Not Ground, 8.8 mm OD, 14.5 mm Length, 0.8 mm Wire Size, 2.3200 N/mm Spring Rate
MI ITEM #02711735
MFR #D11750

Mfr description
D11750 SPRING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.98/each

Specifications

Dimensions

  • Free Length
    14.5 mm
  • Outside Diameter
    8.8 mm
  • Weight
    0.01939 lbs
  • Wire Size
    0.8 mm

Details

  • End Type
    Squared and Not Ground
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    D11750
  • Material
    Music Wire
  • Minimum Order Quantity
    10
  • Spring Rate
    2.3200 N/mm
  • Type Design
    Compression Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)