Motion
D11920
Compression Spring - Music Wire Material, End Type - Squared and Ground, 7.3 mm OD, 21.5 mm Length, 1 mm Wire Size, 4.7900 N/mm Spring Rate
MI ITEM #02711736
MFR #D11920
Price$2.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, End Type - Squared and Ground, 7.3 mm OD, 21.5 mm Length, 1 mm Wire Size, 4.7900 N/mm Spring Rate
MI ITEM #02711736
MFR #D11920

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.22/each

Specifications

Dimensions

  • Free Length
    21.5 mm
  • Outside Diameter
    7.3 mm
  • Weight
    0.03961 lbs
  • Wire Size
    1 mm

Details

  • End Type
    Squared and Ground
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    D11920
  • Material
    Music Wire
  • Minimum Order Quantity
    10
  • Spring Rate
    4.7900 N/mm
  • Type Design
    Compression Spring

Overview

Mfr description
D11920 SPRING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought