Motion
SRS12WMUU+170LM

THK AMERICA INC
SRS12WMUU+170LM

Standard Ball Assembly Slide - Rail Size: 12 mm, 112 mm Stroke, 170 mm Long
Mi Item #02711759
MFR #SRS12WMUU+170LM
Price$287.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SRS12WMUU+170LM

Standard Ball Assembly Slide - Rail Size: 12 mm, 112 mm Stroke, 170 mm Long
Mi Item #02711759
MFR #SRS12WMUU+170LM

Mfr description
SRS12WMUU + 170LM BLOCK & RAIL ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$287.85/each

Specifications

Dimensions

  • Length
    170 mm
  • Rail Size
    12 mm
  • Stroke
    112 mm
  • Weight
    0.447 lbs, 0.2027 kg

Details

  • Anticorrosion
    Yes
  • Moment Capacity
    14.0 N-m
  • OAL
    170 mm
  • Radial Static Load Capacity
    3.34 kN, 750.862 lbf
  • Rail Style
    Wide Profiled
  • Slider Type
    Wide Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)