Motion
400-DD-AL
Cam & Groove Coupler - 4 in Female Coupler x 4 in Cam and Groove Female Coupler, Straight
MI ITEM #02711908
MFR #400-DD-AL
Price$139.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 4 in Female Coupler x 4 in Cam and Groove Female Coupler, Straight
MI ITEM #02711908
MFR #400-DD-AL

Mfr description
400-DD-AL
  • Dixon, Boss-Lock and EZ Boss-Lock cam and groove couplers and adapters are produced to interchange with all product produced to Commercial Item Description A-A-59326B
  • Precision machined to rigid tolerances
  • Durable stainless steel cam arm pins will not rust or bind, for greater strength and safety
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.00/each

Specifications

Dimensions

  • Coupling Size
    4 in
  • End 1 Size
    4 in
  • End 2 Size
    4 in
  • Overall Diameter
    5-13/32 in
  • Overall Length
    4-3/8 in

Details

  • Body Material
    Aluminum
  • Coupler Type
    Type DD Female Coupler x Female Coupler
  • Coupling Connection Type
    Coupler x Coupler
  • End 1 Type
    Female Coupler
  • End 2 Type
    Cam and Groove Female Coupler
  • Fitting Connection Family
    CamLock to CamLock
  • Fitting Shape
    Straight
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Maximum Operating Pressure
    100 psi
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)