Overview
Mfr description
7790 MECHPRO MECHANICS GLOVE X-LG
Specifications
- Glove SizeXL or Size 10
- Material TypeLeather Palm Gloves - Spandex Back
- Leather Material TypePigskin Grain Leather
- Leather GradeNo Grade Listed
- ColorBeige, Black
- Back MaterialSpandex
- Closure TypeHook & Loop
- Coating CoverageUncoated
- Hand TypePair
- Palm FeaturesReinforced Palm
- Protection TypeAnti-Vibration
- Finger CoverageFull
- Thumb StyleWing
- Description KeywordUnlined
- MaterialPigskin Leather
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data