Motion
32ACP MEGATECH II XCTN

GATES RUBBER CO
32ACP MEGATECH II XCTN

MegaTech® ll Hydraulic Hose - 2 in ID, 2.61 in OD, 1300 psi / 89.6 bar Working Pressure, 5200 psi / 358.5 bar Burst Pressure, Polyester Cover, Nitrile (Type C) Tube
MI ITEM #02712063
MFR #32ACP MEGATECH II XCTN
Price$137.66/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
32ACP MEGATECH II XCTN

MegaTech® ll Hydraulic Hose - 2 in ID, 2.61 in OD, 1300 psi / 89.6 bar Working Pressure, 5200 psi / 358.5 bar Burst Pressure, Polyester Cover, Nitrile (Type C) Tube
MI ITEM #02712063
MFR #32ACP MEGATECH II XCTN

Mfr description
32ACP MEGATECHII 100CTN 4657-2485
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.66/ft

Specifications

Dimensions

  • Dash Size
    32
  • Hose Dash Size
    32
  • Length
    100 ft / 30 m
  • Minimum Bend Radius
    25 in / 635 mm
  • Nominal Hose Inner Diameter  
    2 in
  • Nominal Hose Outer Diameter  
    2.61 in
  • Weight
    2.18 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    5200 psi / 358.5 bar
  • Color
    Blue
  • Country of Origin
    US
  • Cover Color
    Blue
  • Cover Material
    Polyester Braid
  • Cover Type
    Standard
  • Description Keyword
    SAE 100R2 Type AT - ACP
  • Hose Covering Material
    Polyester
  • Hose Pressure
    Variable Pressure-High
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    46572485
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    072053655353
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +149°C / +300 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Operating Temperature Range
    -40 to 300 °F
  • Recommended Use
    MegaTech® II hose is recommended for multi-purpose high-pressure, high temperature, air compressor lines, petroleum-base or phosphate ester hydraulic fluid supply lines.
  • Reinforcement Type
    2-braid, wire
  • Standards Met
    SAE 100R2 Type AT - ACP
  • Trademark
    MegaTech® II Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    CPE - Type J
  • UPC_NO
    072053655353
  • Working Pressure
    1300 psi / 89.6 bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)