Motion
01C05EX
Split Roller Bearing Cartridge - 01 Series, 177.8 mm OD, 136 mm Cartridge Width, Expansion Bearing (Floating)
MI ITEM #02712139
MFR #01C05EX
Your Price$1,033.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Roller Bearing Cartridge - 01 Series, 177.8 mm OD, 136 mm Cartridge Width, Expansion Bearing (Floating)
MI ITEM #02712139
MFR #01C05EX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,033.54/each(List $1,188.57)

Overview

Mfr description
01C 05 EX CARTRIDGE HOUSING ONLY

Specifications

  • Split Bearing Type
    Cartridge Only
  • Expansion Type
    Expansion
  • Bore Type
    Cylindrical
  • Series
    01
  • Housing Type
    Cartridge
  • Overall Width
    5.3543 in
  • Weight
    15.36 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought