Motion
D11420
Compression Spring - Music Wire Material, End Type - Squared and Not Ground, 4.63 mm OD, 14 mm Length, 0.63 mm Wire Size, 2.9400 N/mm Spring Rate
MI ITEM #02712228
MFR #D11420
Price$1.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, End Type - Squared and Not Ground, 4.63 mm OD, 14 mm Length, 0.63 mm Wire Size, 2.9400 N/mm Spring Rate
MI ITEM #02712228
MFR #D11420

Mfr description
D11420 SPRING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.98/each

Specifications

Dimensions

  • Free Length
    14 mm
  • Outside Diameter
    4.63 mm
  • Weight
    0.01093 lbs
  • Wire Size
    0.63 mm

Details

  • End Type
    Squared and Not Ground
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    D11420
  • Material
    Music Wire
  • Minimum Order Quantity
    10
  • Spring Rate
    2.9400 N/mm
  • Type Design
    Compression Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)