Motion
ZSE1-T1-19
ZSE1, Vacuum Switch, Single Mount or for ZM Vacuum Generator
Mi Item #02712301
MFR #ZSE1-T1-19
Price$176.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZSE1, Vacuum Switch, Single Mount or for ZM Vacuum Generator
Mi Item #02712301
MFR #ZSE1-T1-19

Mfr description
ZSE1-T1-19 VACUUM SWITCH
  • Basic vacuum switch with rotary adjustment of digital outputs, plus 1-5V output
  • Vacuum range: -101 to 0 kPa
  • Output options: 1 or 2 signal outputs (NPN or PNP), with or without analog voltage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$176.95/each

Specifications

Dimensions

  • Maximum Load Current
    80 mA
  • Overall Height
    23 mm
  • Overall Length
    57.5 mm
  • Overall Width
    15 mm
  • Port 1 Size/Type
    1/8 NPTF w/ M5 x 0.8 Female
  • Port 2 Size/Type
    M5x0.8 Female ISO Threaded
  • Port Size
    1/8 NPTF
  • Weight
    2.41 lbs

Details

  • Country of Origin
    JP
  • Electrical Connection
    Lead Wire
  • Fluid Comp
    Air, Non-Corrosive Gas, Non-Flammable Gas
  • Hysteresis
    10 %
  • Number Of Outputs
    1
  • Operating Pressure Range
    0 to -101 kPa
  • Operating Temperature Range
    0 to +60 °C
  • Output Specification
    NPN Open Collector 1 Output with Analog Output
  • Piping
    1/8 NPT w/ Female M5 x 0.8
  • Piping Type
    Body Ported
  • Proof Pressure
    +500 kPa
  • Series
    ZSE1-6
  • Signal Response Time
    5 ms
  • Standards Met
    CE
  • Switch Action
    NPN (1 Output)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)