Motion
WS7095
Inner Ring - 70 mm ID, 95 mm OD, 5.25 mm Width
Mi Item #02712323
MFR #WS7095
Price$58.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 70 mm ID, 95 mm OD, 5.25 mm Width
Mi Item #02712323
MFR #WS7095

Mfr description
WS7095 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.47/each

Specifications

Dimensions

  • Bore Diameter
    70 mm
  • Inside Diameter
    70 mm
  • Outside Diameter
    95 mm
  • Overall Width
    5.25 mm

Details

  • Bearing Series
    WS
  • Manufacturer Product Page
  • Product Type
    Inner Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)