Motion
SIB-16
Stainless Steel Spherical Plain Bearing - 1.0000 in Bore, 2.1250 in OD, 1.3750 in Inner Ring Width, Open
MI ITEM #02712524
MFR #SIB-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel Spherical Plain Bearing - 1.0000 in Bore, 2.1250 in OD, 1.3750 in Inner Ring Width, Open
MI ITEM #02712524
MFR #SIB-16

Mfr description
SIB-16 SPHERICAL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    1.8750 in
  • Bore Diameter  
    1.0000 in
  • Inner Ring Width  
    1.3750 in
  • Misalignment Angle  
    15 °
  • Outer Ring Width
    1.0000 in
  • Outside Diameter  
    2.1250 in
  • Weight
    0.788 lbs

Details

  • Ball Material
    Stainless Steel
  • Closure Type
    Open
  • Harmonization Code
    8483.30.8070
  • Inner Ring Material
    Chrome-Plated Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
    www.aurorabearing.com
  • Manufacturer Product Page
  • Outer Ring Material
    Stainless Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Stainless Steel
  • Radial Static Load Capacity
    90000 lbf
  • Series
    SIB
  • Type Of Bearing
    Radial
  • UPC_NO
    190029043215

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)