Motion
KMFE 17

SKF
KMFE 17

KMFE Series Bearing Lock Nut - 4.3307 in OD, 19 mm Width
Mi Item #02712586
MFR #KMFE 17
Price$152.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMFE 17

KMFE Series Bearing Lock Nut - 4.3307 in OD, 19 mm Width
Mi Item #02712586
MFR #KMFE 17

Mfr description
KMFE17 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.59/each

Specifications

Dimensions

  • Outside Diameter  
    4.3307 in
  • Overall Width
    19 mm
  • Weight
    1.014 lbs

Details

  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    KMFE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)