Motion
S-450 1.125 W/COOLING FEATURE

NEXEN GROUP
S-450 1.125 W/COOLING FEATURE

Shaft Mounted Brake - Air/Spring, Straight Bore Type, 1/4 NPT Port Size, 1800 rpm Max, Black Oxide Finish, Low Coefficient Facing
Mi Item #02712604
MFR #S-450 1.125 W/COOLING FEATURE
Price$999.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
S-450 1.125 W/COOLING FEATURE

Shaft Mounted Brake - Air/Spring, Straight Bore Type, 1/4 NPT Port Size, 1800 rpm Max, Black Oxide Finish, Low Coefficient Facing
Mi Item #02712604
MFR #S-450 1.125 W/COOLING FEATURE

Mfr description
827824 S-450 1.125 LOCO/COOL/NO SPR
  • Special compressed air cooling feature adds 0.1 continuous thermal hp per 100 SCFH air input, 500 SCFH max
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$999.02/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Bore Size Range
    1.1250 in
  • Input Shaft Diameter
    1.1250 in, 28.57 mm
  • Overall Diameter
    5.94 in
  • Overall Length
    2.51 in
  • Port Size
    1/4 NPT
  • Weight
    9 lbs, 4.082 kg
  • Width
    5.9400 in, 150.88 mm

Details

  • 2D Drawing
  • Accessory Bushing
    819200 (.7500"), 819300 (.8750"), 819400 (1.0000"), 820000 (Blank Bore)
  • Additional Details
    This brake comes with a standard 1.1250" shaft size. However; the shaft can be reduced by using a multiple of straight shaft bushings that range in size from (0.0000" to 1.0000"). These bushings are sold separately.
  • Air Chamber Volume
    0.629 in3, 10.307 cm3
  • Approximate Brake Facing Life
    460 hp/hr
  • Bore Style
    Bore to Size - with Straight Bushing Option
  • Bore Type
    Straight
  • Brake Air Chamber Vol When Worn Out
    1.422 in³
  • Brake Air Chamber Volume When New
    0.629 in³
  • Brake Facing Edge Color Code
    Green
  • Brake Facing Effective Area
    11.9 in²
  • Brake Facing Type
    Low Coefficient
  • Brake Heat Sink Capacity
    30000 ft-lbs
  • Brake Peak Thermal Input Rate
    11.00 hp
  • Brake Response Factor
    0.090
  • Bushing Type & Range
    Straight Bushed - 0.0000 to 1.0000 in
  • Clutch Category
    Brake
  • Clutch Type
    Shaft-Mounted
  • Combination Type
    Brake Only
  • Controllers
    964356, 964354, 912123, 912145,964520,964522,964531,964535,964260
  • Design
    Single-Disc Brake
  • Drive Arrangement
    Shaft Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Facing Kit
    818972
  • Finish
    Black Oxide
  • Function
    Tensioning
  • Guards
    817700
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Brake Continuous Thermal Diss
    0.52 hp
  • Max Pressure
    80 psi
  • Max Rpm
    1800 rpm
  • Maximum Dynamic Torque Capacity
    224 in
  • Min Engagement Pressure
    3 psi
  • Model
    S-450
  • Mounting Configuration
    Shaft Mount
  • Open Or Enclosed Design
    Open
  • Other Accessories
    819900 (Torque Pin Bracket)
  • Product Type
    Pneumatic Shaft Mounted Brakes
  • Ratings
    CE and RoHS
  • Rebuild Kits
    818910
  • Restrictions
    RoHS Compliant, CE Marked
  • Series
    S 450
  • Shaft Inertia
    4.74 lb/in²
  • Temperature Range
    0 °C to 65 °C, 32 °F to 150 °F
  • UPC_NO
    662284263566
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)