Motion
140KDH2701G3+KC2

NSK CORP, BEARING DIV
140KDH2701G3+KC2

NSK 140KDH2701G3+KC2 Double Cone Tapered Roller Bearing, 140 mm Dia Bore, 270 mm OD, 2 Rows, 120 mm W, 585 N Dynamic Load
MI ITEM #02712676
MFR #140KDH2701G3+KC2
List Price$7,653.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
140KDH2701G3+KC2

NSK 140KDH2701G3+KC2 Double Cone Tapered Roller Bearing, 140 mm Dia Bore, 270 mm OD, 2 Rows, 120 mm W, 585 N Dynamic Load
MI ITEM #02712676
MFR #140KDH2701G3+KC2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,653.61/each for your price

Overview

Mfr description
140KDH2701G3+KC2

Specifications

  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    270 mm
  • Overall Height
    120 mm
  • Overall Width
    120 mm
  • Overall Length
    270 mm
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Manufacturer Upc Number
    029176716171
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176716171
  • Harmonization Code
    8482200060

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text