Motion
190VPB

FLEXCO
190VPB

20059 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Rubber (Covered Top Plate), Steel (Balance) Material
Mi Item #02712817
MFR #190VPB
Price$852.42/bc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
190VPB

20059 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Rubber (Covered Top Plate), Steel (Balance) Material
Mi Item #02712817
MFR #190VPB

Mfr description
190VPB BELT FSTNR 20059 (16/CTN)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$852.42/bc

Specifications

Dimensions

  • Belt Thickness Range
    5/16 in to 9/16 in (8mm to 14mm)
  • Minimum Pulley Diameter
    18 in (460mm)

Details

  • Accessory Type
    Bolt Solid Plate Fastener
  • Manufacturer Catalog Number
    20059
  • Manufacturer Product Page
  • Material
    Rubber (Covered Top Plate), Steel (Balance)
  • Package Quantity
    16 Strips Per Box, 6 Per Strip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)