Motion
CM34D25NZ6C

LEESON ELECTRIC
CM34D25NZ6C

Right Angle Brushed Gearmotor - Right Angle Shaft, 40 :1 Ratio, 1/8 hp hp, 90 V, 62.0 rpm rpm, TENV, 34None Frame, Continuous Duty
MI ITEM #02712934
MFR #CM34D25NZ6C
Your Price$1,151.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
CM34D25NZ6C

Right Angle Brushed Gearmotor - Right Angle Shaft, 40 :1 Ratio, 1/8 hp hp, 90 V, 62.0 rpm rpm, TENV, 34None Frame, Continuous Duty
MI ITEM #02712934
MFR #CM34D25NZ6C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,151.02/each(List $1,438.77)

Overview

Mfr description
M1135038.00,1/8HP,34,62RPM,
  • Precision machined aluminum gear housing.
  • Output shaft is field interchangeable from left hand to right hand style by re-assembly.
  • Performance matched for continuous duty service.
  • Lubrication is permanent semi-fluid grease, reducing possibility of leakage.

Specifications

  • Motor Type
    Brushed
  • Shaft Type
    Right Angle
  • kW
    0.10 kW
  • Input Horsepower
    1/8 hp
  • Motor Supply Voltage
    90 V
  • Gear Ratio
    40 :1
  • Output RPM
    62.0 rpm
  • Full Load Torque
    70 in/lb
  • Full Load Current
    1.40 A
  • Frame Size
    34None
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Insulation Class
    H
  • Standards Met
    CE,UL Recognized,CSA
  • Enclosure Abbreviation
    TENV
  • Service Factor
    1
  • Duty Condition Type
    Continuous Duty
  • Motor Length Less Shaft
    3.81 in
  • Mounting Type
    Special
  • Overall Length C Dimension
    10.64 in
  • Drive End Bearing Size
    6201
  • Opposite Drive End Bearing Size
    608
  • Shaft Diameter
    0.6250 in
  • Shaft Rotation
    Reconn
  • Ambient Temperature Range
    40 °C
  • Weight
    11.00 lbs
  • 2D Drawing
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720091586
  • UPC_NO
    691720091586
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text