Motion
00159 SCOTCH-BRITE CLEAN & FINISH SHEET 9"X11"A MED

3M
00159 SCOTCH-BRITE CLEAN & FINISH SHEET 9"X11"A MED

Scotch-Brite™ Clean and Finish Sheet, 9 in x 11 in A MED, 50 per case
MI ITEM #02712978
MFR #00159 SCOTCH-BRITE CLEAN & FINISH SHEET 9"X11"A MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00159 SCOTCH-BRITE CLEAN & FINISH SHEET 9"X11"A MED

Scotch-Brite™ Clean and Finish Sheet, 9 in x 11 in A MED, 50 per case
MI ITEM #02712978
MFR #00159 SCOTCH-BRITE CLEAN & FINISH SHEET 9"X11"A MED

Mfr description
00159 SCOTCH-BRITE CLEAN & FINISH SHEET
  • For industrial/occupational use only. Not for consumer sale or use.
  • Abrasive mineral adhered to non-woven web are ideal for cleaning, blending, finishing, and light coating and corrosion removal
  • Can be used with polishing compounds to create a gloss finish on wood
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    11 in
  • Overall Width
    9 in
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Grade
    Medium
  • Manufacturer Stock Number
    61500121316
  • Manufacturer Upc Number
    00048011001593
  • Number of Sheets
    50
  • UPC_NO
    00048011001593

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)