Motion
7010367280 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING FE DISC, 84

3M
7010367280 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING FE DISC, 84

Scotch-Brite® Clean N Strip™ Quick Change Disc - Aluminum Oxide Abrasive Material, Blue Color
Mi Item #02712983
MFR #7010367280 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING FE DISC, 84
Price$1.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010367280 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING FE DISC, 84

Scotch-Brite® Clean N Strip™ Quick Change Disc - Aluminum Oxide Abrasive Material, Blue Color
Mi Item #02712983
MFR #7010367280 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING FE DISC, 84

Mfr description
7010367280 STANDARD ABRASIVES QUICK
  • For industrial/occupational use only. Not for consumer sale or use.
  • High edge durability and flexibility
  • Designed for blending and deburring on ferrous metals, stainless steel, and high nickel/chrome alloys
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.93/each

Specifications

Dimensions

  • Overall Diameter
    1.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Color
    Blue
  • Grade
    Super Fine
  • Manufacturer Stock Number
    61500121340
  • Manufacturer Upc Number
    00051115368776
  • UPC_NO
    00051115368776
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)