Motion
00253 SCOTCH-BRITE CLEAN & FINISH ROLL 8"X30' T

3M
00253 SCOTCH-BRITE CLEAN & FINISH ROLL 8"X30' T

Scotch-Brite™ Clean and Finish Roll, CF-RL, Talc, 8 in x 30 ft, 2 per case
MI ITEM #02712987
MFR #00253 SCOTCH-BRITE CLEAN & FINISH ROLL 8"X30' T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00253 SCOTCH-BRITE CLEAN & FINISH ROLL 8"X30' T

Scotch-Brite™ Clean and Finish Roll, CF-RL, Talc, 8 in x 30 ft, 2 per case
MI ITEM #02712987
MFR #00253 SCOTCH-BRITE CLEAN & FINISH ROLL 8"X30' T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00253 SCOTCH-BRITE CLEAN & FINISH ROLL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Material
    Talc
  • Roll Length
    30 ft
  • Roll Width
    8 in
  • Manufacturer Stock Number
    61500021243
  • Manufacturer Upc Number
    00048011002538
  • UPC_NO
    00048011002538

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text