Motion
00274 SCOTCH-BRITE CLEAN & FINISH ROLL 6"X30' A MED

3M
00274 SCOTCH-BRITE CLEAN & FINISH ROLL 6"X30' A MED

Scotch-Brite™ Clean and Finish Roll, CF-RL, A/O Medium, 6 in x 30 ft, 2 per case
Mi Item #02712990
MFR #00274 SCOTCH-BRITE CLEAN & FINISH ROLL 6"X30' A MED
Price$340.52/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00274 SCOTCH-BRITE CLEAN & FINISH ROLL 6"X30' A MED

Scotch-Brite™ Clean and Finish Roll, CF-RL, A/O Medium, 6 in x 30 ft, 2 per case
Mi Item #02712990
MFR #00274 SCOTCH-BRITE CLEAN & FINISH ROLL 6"X30' A MED

Mfr description
00274 SCOTCH-BRITE CLEAN & FINISH ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Cut-to-fit roll stock provides uniform finishing, blending, polishing, contour finishing, and cleaning
  • Conformable pad gets into hard-to-reach areas
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$340.52/rl

Specifications

Dimensions

  • Overall Length
    30 ft
  • Overall Width
    6.0000 in
  • Roll Length
    30 ft
  • Roll Width
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Grade
    Medium
  • Manufacturer Stock Number
    61201302017
  • Manufacturer Upc Number
    00048011002743
  • UPC_NO
    00048011002743
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)