Motion
7000028475

3M
7000028475

Scotch-Brite™ Clean and Finish Roll, CF-RL, Flint Super Fine, 6 in x 30 ft, 2 per case
MI ITEM #02713003
MFR #7000028475
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000028475

Scotch-Brite™ Clean and Finish Roll, CF-RL, Flint Super Fine, 6 in x 30 ft, 2 per case
MI ITEM #02713003
MFR #7000028475

Mfr description
00307 SCOTCH-BRITE CLEAN & FINISH ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Cut-to-fit roll stock provides uniform finishing, blending, polishing, contour finishing, and cleaning
  • Conformable pad gets into hard-to-reach areas
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    30 ft
  • Overall Width
    6.0000 in
  • Roll Length
    30 ft
  • Roll Width
    6 in

Details

  • Abrasive Material
    Flint
  • Color
    White
  • Grade
    Super Fine
  • Manufacturer Stock Number
    61500121613
  • Manufacturer Upc Number
    00048011003078
  • UPC_NO
    00048011003078

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)