Motion
00310 SCOTCH-BRITE CLEAN & FINISH ROLL 6"X30' S MED

3M
00310 SCOTCH-BRITE CLEAN & FINISH ROLL 6"X30' S MED

Scotch-Brite® Clean N Strip™ Uncut Sanding Roll - Silicon Carbide, 6 in Wide , 30 ft Long
MI ITEM #02713005
MFR #00310 SCOTCH-BRITE CLEAN & FINISH ROLL 6"X30' S MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00310 SCOTCH-BRITE CLEAN & FINISH ROLL 6"X30' S MED

Scotch-Brite® Clean N Strip™ Uncut Sanding Roll - Silicon Carbide, 6 in Wide , 30 ft Long
MI ITEM #02713005
MFR #00310 SCOTCH-BRITE CLEAN & FINISH ROLL 6"X30' S MED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00310 SCOTCH-BRITE CLEAN & FINISH ROLL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Material
    Silicon Carbide
  • Roll Length
    30 ft
  • Roll Width
    6 in
  • Grade
    Medium
  • Manufacturer Stock Number
    61500003043
  • Manufacturer Upc Number
    00048011003108
  • UPC_NO
    00048011003108

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text