Motion
00644 SCOTCH-BRITE SURFACE CONDITIONING DISC 5"X7/8"A MED

3M
00644 SCOTCH-BRITE SURFACE CONDITIONING DISC 5"X7/8"A MED

Scotch-Brite® Clean N Strip™ Non-Woven Finishing Disc - 5.0000 in Disc Dia, Aluminum Oxide, 10000 rpm, 7/8 in Hole Dia.
MI ITEM #02713015
MFR #00644 SCOTCH-BRITE SURFACE CONDITIONING DISC 5"X7/8"A MED
Your Price$8.63/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00644 SCOTCH-BRITE SURFACE CONDITIONING DISC 5"X7/8"A MED

Scotch-Brite® Clean N Strip™ Non-Woven Finishing Disc - 5.0000 in Disc Dia, Aluminum Oxide, 10000 rpm, 7/8 in Hole Dia.
MI ITEM #02713015
MFR #00644 SCOTCH-BRITE SURFACE CONDITIONING DISC 5"X7/8"A MED

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$8.63/dc(List $9.07)

Overview

Mfr description
00644 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Variety of abrasive grades and sizes provide an ideal starting point for cleaning, finishing, blending, and light deburring
  • Open web material runs cool and resists loading for prolonged operation
  • Conformable disc conditions surfaces without gouging, undercutting, or damaging the base material
  • Suitable for metal, composite, plastics, and other materials
  • Hook and loop attachment system provides fast disc change-out for multi-step finishing processes

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium
  • Backing Material
    Non-woven
  • Max Rpm
    10000 rpm
  • Includes Center Hole
    Center Hole Included
  • Center Hole Diameter
    7/8 in
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Disc Color
    Maroon
  • Manufacturer Stock Number
    61500121191
  • Manufacturer Upc Number
    00048011006444
  • UPC_NO
    00048011006444
  • Application
    Blending, Cleaning, Deburring, Finishing, Radiusing, Refining
  • Color
    Red
  • Manufacturer Package Quantity
    50
  • Mounting Type
    Hook & Loop
  • Overall Diameter
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text