Motion
00647 SCOTCH-BRITE SURFACE CONDITIONING DISC 5"XNH S SFN

3M
00647 SCOTCH-BRITE SURFACE CONDITIONING DISC 5"XNH S SFN

Scotch-Brite® Clean N Strip™ Non-Woven Sanding Disc - 5 in Disc Diameter, Silicon Carbide Abrasive Material, Gray Color
MI ITEM #02713016
MFR #00647 SCOTCH-BRITE SURFACE CONDITIONING DISC 5"XNH S SFN
Your Price$8.63/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00647 SCOTCH-BRITE SURFACE CONDITIONING DISC 5"XNH S SFN

Scotch-Brite® Clean N Strip™ Non-Woven Sanding Disc - 5 in Disc Diameter, Silicon Carbide Abrasive Material, Gray Color
MI ITEM #02713016
MFR #00647 SCOTCH-BRITE SURFACE CONDITIONING DISC 5"XNH S SFN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$8.63/dc(List $9.07)

Overview

Mfr description
00647 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Variety of abrasive grades and sizes provide an ideal starting point for cleaning, finishing, blending, and light deburring
  • Open web material runs cool and resists loading for prolonged operation
  • Conformable disc conditions surfaces without gouging, undercutting, or damaging the base material
  • Suitable for metal, composite, plastics, and other materials
  • Hook and loop attachment system provides fast disc change-out for multi-step finishing processes

Specifications

  • Disc Diameter
  • Grade
    Super Fine
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Overall Diameter
    5 in
  • Number Of Vacuum Holes
    0
  • Manufacturer Stock Number
    61500121076
  • Manufacturer Upc Number
    00048011006475
  • UPC_NO
    00048011006475
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text