Motion
00649 SCOTCH-BRITE SURFACE CONDITIONING DISC 8"XNH S SFN

3M
00649 SCOTCH-BRITE SURFACE CONDITIONING DISC 8"XNH S SFN

Scotch-Brite™ Surface Conditioning Disc, SC-DH, SiC Super Fine, 8 in x NH, 25 per case
MI ITEM #02713017
MFR #00649 SCOTCH-BRITE SURFACE CONDITIONING DISC 8"XNH S SFN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00649 SCOTCH-BRITE SURFACE CONDITIONING DISC 8"XNH S SFN

Scotch-Brite™ Surface Conditioning Disc, SC-DH, SiC Super Fine, 8 in x NH, 25 per case
MI ITEM #02713017
MFR #00649 SCOTCH-BRITE SURFACE CONDITIONING DISC 8"XNH S SFN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00649 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Variety of abrasive grades and sizes provide an ideal starting point for cleaning, finishing, blending, and light deburring
  • Open web material runs cool and resists loading for prolonged operation
  • Conformable disc conditions surfaces without gouging, undercutting, or damaging the base material
  • Suitable for metal, composite, plastics, and other materials
  • Hook and loop attachment system provides fast disc change-out for multi-step finishing processes

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Silicon Carbide
  • Grade
    Super Fine
  • Max Rpm
    6000 rpm
  • Includes Center Hole
    Center Hole Not Included
  • Disc Color
    Gray
  • Manufacturer Stock Number
    61500121092
  • Manufacturer Upc Number
    00048011006499
  • UPC_NO
    00048011006499
  • Color
    Gray
  • Manufacturer Package Quantity
    25
  • Mounting Type
    Hook & Loop
  • Overall Diameter
    8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text