Motion
00671 SCOTCH-BRITE CLEAN & FINISH DISC 8"XNH T

3M
00671 SCOTCH-BRITE CLEAN & FINISH DISC 8"XNH T

Scotch-Brite™ Clean and Finish Disc, CF-DC, Talc, 8 in x NH, 50 per case
MI ITEM #02713022
MFR #00671 SCOTCH-BRITE CLEAN & FINISH DISC 8"XNH T
List Price$14.39/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00671 SCOTCH-BRITE CLEAN & FINISH DISC 8"XNH T

Scotch-Brite™ Clean and Finish Disc, CF-DC, Talc, 8 in x NH, 50 per case
MI ITEM #02713022
MFR #00671 SCOTCH-BRITE CLEAN & FINISH DISC 8"XNH T

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.39/dc for your price

Overview

Mfr description
00671 SCOTCH-BRITE CLEAN & FINISH DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft abrasive mineral and non-woven web are ideal for cleaning, blending, finishing, and light coating and corrosion removal
  • Conformable pad gets into corners and over contoured surfaces to produce a uniform finish\Open web construction resists loading and rinses clean for repeated use
  • Non-woven 3D structure provides long life and consistent finishes
  • Attaches to random orbital sander (hookit backup pad) for increased cut-rate and cover larger areas

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Talc
  • Max Rpm
    3000 rpm
  • Includes Center Hole
    Center Hole Not Included
  • Disc Color
    White
  • Manufacturer Stock Number
    61500120706
  • Manufacturer Upc Number
    00048011006710
  • UPC_NO
    00048011006710
  • Color
    White
  • Manufacturer Package Quantity
    50
  • Overall Diameter
    8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text