Motion
00693 SCOTCH-BRITE CLEAN & FINISH DISC 6"X1/4"S VFN

3M
00693 SCOTCH-BRITE CLEAN & FINISH DISC 6"X1/4"S VFN

Scotch-Brite™ Clean and Finish Disc, CF-DC, SiC Very Fine, 6 in x 1/4 in, 100 per case
MI ITEM #02713024
MFR #00693 SCOTCH-BRITE CLEAN & FINISH DISC 6"X1/4"S VFN
List Price$6.14/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00693 SCOTCH-BRITE CLEAN & FINISH DISC 6"X1/4"S VFN

Scotch-Brite™ Clean and Finish Disc, CF-DC, SiC Very Fine, 6 in x 1/4 in, 100 per case
MI ITEM #02713024
MFR #00693 SCOTCH-BRITE CLEAN & FINISH DISC 6"X1/4"S VFN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.14/dc for your price

Overview

Mfr description
00693 SCOTCH-BRITE CLEAN & FINISH DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft abrasive mineral and non-woven web are ideal for cleaning, blending, finishing, and light coating and corrosion removal
  • Conformable pad gets into corners and over contoured surfaces to produce a uniform finish\Open web construction resists loading and rinses clean for repeated use
  • Non-woven 3D structure provides long life and consistent finishes
  • Attaches to random orbital sander (hookit backup pad) for increased cut-rate and cover larger areas

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Silicon Carbide
  • Grade
    Very Fine
  • Max Rpm
    4000 rpm
  • Includes Center Hole
    Center Hole Included
  • Center Hole Diameter
    1/4 in
  • Disc Color
    Gray
  • Manufacturer Stock Number
    61500120540
  • Manufacturer Upc Number
    00048011006932
  • UPC_NO
    00048011006932
  • Color
    Gray
  • Manufacturer Package Quantity
    100
  • Overall Diameter
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought