Motion
00695 SCOTCH-BRITE CLEAN & FINISH DISC 6"X1/2"A MED

3M
00695 SCOTCH-BRITE CLEAN & FINISH DISC 6"X1/2"A MED

Scotch-Brite™ Clean and Finish Disc, CF-DC, A/O Medium, 6 in x 1/2 in, 100 per case
Mi Item #02713025
MFR #00695 SCOTCH-BRITE CLEAN & FINISH DISC 6"X1/2"A MED
Price$11.36/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00695 SCOTCH-BRITE CLEAN & FINISH DISC 6"X1/2"A MED

Scotch-Brite™ Clean and Finish Disc, CF-DC, A/O Medium, 6 in x 1/2 in, 100 per case
Mi Item #02713025
MFR #00695 SCOTCH-BRITE CLEAN & FINISH DISC 6"X1/2"A MED

Mfr description
00695 SCOTCH-BRITE CLEAN & FINISH DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft abrasive mineral and non-woven web are ideal for cleaning, blending, finishing, and light coating and corrosion removal
  • Conformable pad gets into corners and over contoured surfaces to produce a uniform finish\Open web construction resists loading and rinses clean for repeated use
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.36/dc

Specifications

Dimensions

  • Center Hole Diameter
    1/2 in
  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Color
    Red
  • Disc Color
    Maroon
  • Grade
    Medium
  • Includes Center Hole
    Center Hole Included
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    61500120557
  • Manufacturer Upc Number
    00048011006956
  • Max Rpm
    4000 rpm
  • UPC_NO
    00048011006956
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)