Motion
7010300659

3M
7010300659

Scotch-Brite® Clean N Strip™ Non-Woven Sanding Disc - 2 in Disc Diameter, 0.2500 in, 6.34 mm Arbor, Silicon Carbide Abrasive Material, Non-woven Backing Material, Black Color
MI ITEM #02713038
MFR #7010300659
Price$9.40/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010300659

Scotch-Brite® Clean N Strip™ Non-Woven Sanding Disc - 2 in Disc Diameter, 0.2500 in, 6.34 mm Arbor, Silicon Carbide Abrasive Material, Non-woven Backing Material, Black Color
MI ITEM #02713038
MFR #7010300659

Mfr description
00931 SCOTCH-BRITE CLEAN & STRIP DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removes paint, rust and coatings quickly without compromising the geometry of the workpiece
  • Thin width gets into tight corners for complete cleaning, stripping, and surface prep
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.40/dc

Specifications

Dimensions

  • Arbor Size
    0.2500 in, 6.34 mm
  • Disc Diameter  
    2 in
  • Overall Diameter
    2 in
  • Thickness
    0.2500 in, 6.34 mm

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Non-Woven
  • Application
    Cleaning Welds, Coating Removal, Paint Removal, Paint Stripping, Rust Removal, Sealant Removal, Surface Preparation
  • Attachment Type
    Center Hole
  • Backing Material
    Non-woven
  • Color
    Black
  • Disc Attachment Type
    Center Hole
  • Grade
    Extra Coarse
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    61500006012
  • Manufacturer Upc Number
    00048011009315
  • Material Application
    Aerospace, Marine, Metalworking, Transportation & Heavy Equipment
  • Max Rpm
    12000 rpm
  • Mounting Type
    Center Mount
  • UPC_NO
    00048011009315

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)