Motion
00937 SCOTCH-BRITE CLEAN & STRIP DISC 3"X1/2"S XCS

3M
00937 SCOTCH-BRITE CLEAN & STRIP DISC 3"X1/2"S XCS

Scotch-Brite® Clean N Strip™ Non-Woven Sanding Disc - 3 in Disc Diameter, Silicon Carbide Abrasive Material, Black Color
MI ITEM #02713040
MFR #00937 SCOTCH-BRITE CLEAN & STRIP DISC 3"X1/2"S XCS
List Price$18.45/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00937 SCOTCH-BRITE CLEAN & STRIP DISC 3"X1/2"S XCS

Scotch-Brite® Clean N Strip™ Non-Woven Sanding Disc - 3 in Disc Diameter, Silicon Carbide Abrasive Material, Black Color
MI ITEM #02713040
MFR #00937 SCOTCH-BRITE CLEAN & STRIP DISC 3"X1/2"S XCS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.45/dc for your price

Overview

Mfr description
00937 SCOTCH-BRITE CLEAN & STRIP DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removes paint, rust and coatings quickly without compromising the geometry of the workpiece
  • Thin width gets into tight corners for complete cleaning, stripping, and surface prep
  • Provides greater surface area than wire brushes
  • Extra coarse (XCS) grade silicon carbide provides aggressive cutting and leaves a finish than wire brushes
  • Load and heat resistance offers prolonged operation and consistent finishing results throughout disc life
  • Smear resistant, non-woven web material provides uniform wear over the life of the disc

Specifications

  • Disc Diameter
  • Grade
    Extra Coarse
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Silicon Carbide
  • Color
    Black
  • Overall Diameter
    3 in
  • Manufacturer Stock Number
    61500006038
  • Manufacturer Upc Number
    00048011009377
  • UPC_NO
    00048011009377

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text