Motion
7010309485

3M
7010309485

Scotch-Brite® Clean N Strip™ Non-Woven Sanding Disc - 4 in Disc Diameter, 0.3750 in, 9.39 mm Arbor, Silicon Carbide Abrasive Material, Non-woven Backing Material, Black Color
Mi Item #02713041
MFR #7010309485
Price$25.70/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010309485

Scotch-Brite® Clean N Strip™ Non-Woven Sanding Disc - 4 in Disc Diameter, 0.3750 in, 9.39 mm Arbor, Silicon Carbide Abrasive Material, Non-woven Backing Material, Black Color
Mi Item #02713041
MFR #7010309485

Mfr description
00940 SCOTCH-BRITE CLEAN & STRIP DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removes paint, rust and coatings quickly without compromising the geometry of the workpiece
  • Thin width gets into tight corners for complete cleaning, stripping, and surface prep
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.70/dc

Specifications

Dimensions

  • Arbor Size
    0.3750 in, 9.39 mm
  • Disc Diameter  
    4 in
  • Overall Diameter
    4 in
  • Thickness
    3/8 in, 9.52 mm

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Non-Woven
  • Application
    Coating Removal, Paint Removal, Paint Stripping, Rust Removal, Sealant Removal, Surface Preparation
  • Attachment Type
    Loop
  • Backing Material
    Non-woven
  • Color
    Black
  • Disc Attachment Type
    Loop
  • Grade
    Extra Coarse
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    61500120730
  • Manufacturer Upc Number
    00048011009407
  • Material Application
    Aerospace, General Industrial, MRO, Marine, Metalworking, Transportation & Heavy Equipment
  • Max Rpm
    6000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00048011009407
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)