Motion
7100054081

3M
7100054081

Scotch-Brite® Clean N Strip™ Non-Woven Sanding Disc - 6 in Disc Diameter, 0.6250 in, 15.74 mm Arbor, Silicon Carbide Abrasive Material, Non-woven Backing Material, Black Color
Mi Item #02713046
MFR #7100054081
Price$42.86/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100054081

Scotch-Brite® Clean N Strip™ Non-Woven Sanding Disc - 6 in Disc Diameter, 0.6250 in, 15.74 mm Arbor, Silicon Carbide Abrasive Material, Non-woven Backing Material, Black Color
Mi Item #02713046
MFR #7100054081

Mfr description
00949 SCOTCH-BRITE CLEAN & STRIP DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removes paint, rust and coatings quickly without compromising the geometry of the workpiece
  • Thin width gets into tight corners for complete cleaning, stripping, and surface prep
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.86/dc

Specifications

Dimensions

  • Arbor Size
    0.6250 in, 15.74 mm
  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Non-Woven
  • Application
    Coating Removal, Paint Removal, Paint Stripping, Rust Removal, Sealant Removal, Surface Preparation
  • Attachment Type
    Loop
  • Backing Material
    Non-woven
  • Color
    Black
  • Disc Attachment Type
    Loop
  • Grade
    Extra Coarse
  • Manufacturer Package Quantity
    15
  • Manufacturer Stock Number
    61500120789
  • Manufacturer Upc Number
    00048011009490
  • Material Application
    All Metal
  • Max Rpm
    4000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00048011009490
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)