Motion
7010364880

3M
7010364880

Scotch-Brite® Clean N Strip™ Non-Woven Sanding Disc - 8 in Disc Diameter, 0.6250 in, 15.74 mm Arbor, Silicon Carbide Abrasive Material, Non-woven Backing Material, Black Color
MI ITEM #02713051
MFR #7010364880
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010364880

Scotch-Brite® Clean N Strip™ Non-Woven Sanding Disc - 8 in Disc Diameter, 0.6250 in, 15.74 mm Arbor, Silicon Carbide Abrasive Material, Non-woven Backing Material, Black Color
MI ITEM #02713051
MFR #7010364880

Mfr description
00958 SCOTCH-BRITE CLEAN & STRIP DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removes paint, rust and coatings quickly without compromising the geometry of the workpiece
  • Thin width gets into tight corners for complete cleaning, stripping, and surface prep
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
The quantity selected requires a Quote Request.
Quote Required

Specifications

Dimensions

  • Arbor Size
    0.6250 in, 15.74 mm
  • Disc Diameter  
    8 in
  • Overall Diameter
    8 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Non-Woven
  • Application
    Coating Removal, Paint Removal, Paint Stripping, Rust Removal, Sealant Removal, Surface Preparation
  • Attachment Type
    Center Hole
  • Backing Material
    Non-woven
  • Color
    Black
  • Disc Attachment Type
    Center Hole
  • Grade
    Extra Coarse
  • Manufacturer Package Quantity
    15
  • Manufacturer Stock Number
    61500120813
  • Manufacturer Upc Number
    00048011009582
  • Material Application
    Aerospace, Heavy Equipment, Marine, Metal, Transportation
  • Max Rpm
    3000 rpm
  • Mounting Type
    Center Mount
  • UPC_NO
    00048011009582

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)