Motion
01003 SCOTCH-BRITE CLEAN & STRIP UNITIZED WHEEL 1"X1"X3/16"7S XCS

3M
01003 SCOTCH-BRITE CLEAN & STRIP UNITIZED WHEEL 1"X1"X3/16"7S XCS

Scotch-Brite™ Clean and Strip Unitized Wheel, CS-UW, 7S Extra Coarse, 1 in x 1 in x 3/16 in, 50 per case
Mi Item #02713052
MFR #01003 SCOTCH-BRITE CLEAN & STRIP UNITIZED WHEEL 1"X1"X3/16"7S XCS
Price$16.01/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01003 SCOTCH-BRITE CLEAN & STRIP UNITIZED WHEEL 1"X1"X3/16"7S XCS

Scotch-Brite™ Clean and Strip Unitized Wheel, CS-UW, 7S Extra Coarse, 1 in x 1 in x 3/16 in, 50 per case
Mi Item #02713052
MFR #01003 SCOTCH-BRITE CLEAN & STRIP UNITIZED WHEEL 1"X1"X3/16"7S XCS

Mfr description
01003 SCOTCH-BRITE CLEAN & STRIP
  • For industrial/occupational use only. Not for consumer sale or use.
  • More effective, smoother running, and safer for coating and corrosion removal than wire wheels and cups
  • Extra coarse abrasive and low conformability provide strong cutting action without damaging the base material
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.01/wh

Specifications

Dimensions

  • Center Hole Diameter  
    0.18 in
  • Overall Diameter
    1 in
  • Overall Width
    1 in
  • Wheel Diameter  
    1 in
  • Wheel Thickness  
    1 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Extra Coarse
  • Long Description
    The 01003 SCOTCH-BRITE CLEAN & STRIP UNITIZED WHEEL 1"X1"X3/16"7S XCS is a unitized non-woven deburring wheel made with Silicon Carbide abrasive featuring a 1 in wheel diameter, 1 in wheel thickness, 0.18 in center hole diameter, and Extra Coarse grade, designed for coating removal.
  • Manufacturer Stock Number
    61500021516
  • Manufacturer Upc Number
    00048011010038
  • Material
    Silicon Carbide
  • Max Rpm
    35100 rpm
  • UPC_NO
    00048011010038
  • Wheel Type
    Unitized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)